
13" X 21" Blue And Gray Diamond Linen Throw Pillow Cover with Embroidery
Mfr # 608179
Zoro # G822810815
product price:Â $42.75
/eaKey Features
Color
Blue, Gray
Fill Material
Unavailable
Pattern
Diamond
Length
13 in
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608179
Zoro #
G822810815
UPC #
-
Country of Origin
India
Dimensions
Size
14 x 26 in
Length
13 in
Depth
0.2 in
Width
21 in
Details
Color
Blue, Gray
Fill Material
Unavailable
Pattern
Diamond
Closure Type
Zipper
Residential/Commerical
Residential
Reversible
No
Type
Pillow Cover
Material
Linen
Item
Accent Throw Pillow
Assembly Required
No Assembly Needed
Style
Modern
Description
The perfect complement to your sofa, favorite chair, or bed, this 13-inch x 21-inch blue and gray diamond linen throw pillow cover with embroidery is a great decorative accent. This blue and gray hued, accent pillow cover, represents quality construction, expertly made from durable linen that is not only long lasting but soft to the touch as well. Embroidered decorative accents add some high end and hand-crafted textural designer touches. Pillow covers are a good idea for anyone that loves to decorate or accent their space with color and texture. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 13.00-inch h x 21.00-inch w x 0.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.