
13" X 21" Green And White Tropical Botanical Linen Throw Pillow Cover with Embroidery
Mfr # 608182
Zoro # G122810584
product price:Â $64.59
/eaKey Features
Width
21 in
Length
13 in
Fill Material
Unavailable
Color
Green, White
Reversible
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
608182
Zoro #
G122810584
UPC #
-
Country of Origin
India
Dimensions
Size
14 x 25 in
Width
21 in
Length
13 in
Depth
0.39 in
Details
Item
Accent Throw Pillow
Fill Material
Unavailable
Color
Green, White
Reversible
No
Residential/Commerical
Residential
Material
Linen
Assembly Required
No Assembly Needed
Closure Type
Zipper
Style
Modern
Pattern
Tropical Botanical
Type
Pillow Cover
Description
Bring a bit of fashion and zip to your space with this eye-catching and comfy 13-inch x 21-inch green and white tropical botanical linen throw pillow cover with embroidery. The green and white coloring of the extremely durable and long lasting linen pillow cover will add dimension and texture to your space. Embroidered decorative accents add some high end and hand-crafted textural designer touches. Decorative pillow covers are a great way to change up the look and feel of your space easily and quickly. Combine with your own fill or insert to add decoration and dimension to your favorite chair, accent your sofa, or to use as part of your bed ensemble. 13.00-inch h x 21.00-inch w x 0.39-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.