Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13" X 36" Woodtoned Frame Ocean Sky Panel, Set Of 2, 2PK

  • Mfr # 365529

  • Zoro # G822884335


product price: $306.99
/pk 2, $153.50/ea
Free Shipping & Returns

Key Features

Assembly Required
No
Finish
Textured
Style
Classic
Depth
2 in
Mirrored
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365529
Zoro #
G822884335
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Width
13 in
Length
36 in

Details

Assembly Required
No
Finish
Textured
Style
Classic
Mirrored
No
Outdoor Suitability
No
Commercial Use
No
Finish Style
No Distressing
Item
Wall Decor
Color
Brown
Lighted
No
Shape
Rectangle
Orientation
Vertical Only

Description

Turn the heads of your friends and guests with this lovely picture. Its style is more than just beautiful, it will add uniqueness to your walls. This picture is a splendidly crafted piece, made from high quality , which also shows off a finish and color. Not to mention the frame. This print has an acrylic overlay applied to it, that dries with a textured look and feel. You want your piece sturdy too, and that’s exactly what you get with this lovely picture. This item is non-glass. As for measurements, they are ” for height, ” for width, and ” for depth, and it weighs pounds. Hand Assembled in the USA. Hangs Vertical. Comes ready to hang!. If you want a practical, elegant, and long-lasting picture, this is the one for you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.