13" X 4" Brown Wood Wall Decor
- Mfr # 375924
- Zoro # G522884178
product price:Â
$
34.15
/ea
Key Features
Color
Brown
Wall Decor Type
Hanging Dimensional Sculpture
Length
13 in
Width
4 in
Shape
Novelty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375924
- Zoro #
- G522884178
- UPC #
- -
- Country of Origin
- India
- Color
- Brown
- Wall Decor Type
- Hanging Dimensional Sculpture
- Shape
- Novelty
- Item
- Wall Decor
- Material
- Wood
- Assembly Required
- No
- Finish
- Textured
- Finish Style
- No Distressing
- Style
- Traditional
Dimensions
- Length
- 13 in
- Width
- 4 in
- Depth
- 8.75 in
Description
Enhance your living space with a touch of modern elegance by hanging this exquisite wood wall decor in a warm brown hue. Its sleek design effortlessly complements contemporary interiors, creating a captivating focal point that elevates the room's ambiance. Crafted from high-quality wood, this stylish piece exudes sophistication and adds a subtle yet striking aesthetic to your home decor scheme. Invigorate your walls with a trendy update that blends seamlessly with modern design elements, making a statement that reflects your impeccable taste and style. 13-inch H x 4-inch W x 8.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.