13" X 8" Gray Floral Irish Blessing Polyresin Wall Decor
- Mfr # 405169
- Zoro # G522885663
product price:Â
$
28.89
/ea
Key Features
Mirrored
No
Orientation
Vertical Only
Depth
1 in
Pattern
Floral
Size
7.75" x 13"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405169
- Zoro #
- G522885663
- UPC #
- -
- Country of Origin
- United States
- Mirrored
- No
- Orientation
- Vertical Only
- Pattern
- Floral
- Style
- Contemporary
- Fringe/Tassels Included
- No
- Color
- Gray
- Wall Decor Type
- Hanging Text
- Assembly Required
- No
- Finish Style
- No Distressing
- Hooks Included
- No
- Shape
- Rectangle
- Outdoor Suitability
- Yes
- Item
- Wall Decor
- Material
- Polyresin
- Lighted
- No
Dimensions
- Depth
- 1 in
- Size
- 7.75" x 13"
- Length
- 13 in
- Width
- 7.75 in
Description
Bring some sizzle to your space with this eye-catching 13-inch x 8-inch gray floral irish blessing polyresin wall decor. Our words matter. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 13-inch h x 7.75-inch w x 1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.