134" Black Italian Leather Reclining Metal USB Sofa
Mfr # 720293
Zoro # G422910335
product price: $8,462.99
/eaKey Features
Size
W
Mattress Included
No
Assembly Required
Partial Assembly Needed
Upholstery Material
Italian Leather
Reclining Type
Power - Push Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720293
Zoro #
G422910335
UPC #
-
Country of Origin
China
Dimensions
Size
W
Depth
41 in
Width
134 in
Length
31 in
Details
Mattress Included
No
Assembly Required
Partial Assembly Needed
Upholstery Material
Italian Leather
Reclining Type
Power - Push Button
Seating Capacity
3
Sleeper Sofa
No
Hand Crafted
No
Sofa Design
Reclining
Recliner
Yes
Upholstered
Yes
Capacity
900 lb
Type
Sofa
Shape
Modular
Color
Black
Finish
Matte
Material
Metal
Item
Sofas
Style
Modern
Commercial Use
Yes
Description
Made of the highest quality, supple leather, this 134-inch black italian leather reclining metal usb sofa will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Rolled arms offer a comfy place to rest. Silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 31.00-inch h x 134.00-inch w x 41.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.