134" Dark Gray Italian Leather Reclining Metal USB Sofa
Mfr # 720296
Zoro # G022910681
product price:Â $8,039.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Sofa Design
Reclining
Mattress Included
No
Sleeper Sofa
No
Reclining Type
Power - Push Button
Upholstery Material
Italian Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
720296
Zoro #
G022910681
UPC #
-
Country of Origin
China
Dimensions
Size
W
Width
134 in
Depth
41 in
Length
31 in
Details
Sofa Design
Reclining
Mattress Included
No
Sleeper Sofa
No
Reclining Type
Power - Push Button
Upholstery Material
Italian Leather
Upholstered
Yes
Recliner
Yes
Seating Capacity
3
Hand Crafted
No
Shape
Modular
Color
Gray
Item
Sofas
Assembly Required
Partial Assembly Needed
Type
Sofa
Capacity
900 lb
Commercial Use
Yes
Finish
Matte
Style
Modern
Material
Metal
Description
An interior designer's dream, this buttery soft high grade leather 134-inch dark gray italian leather reclining metal usb sofa will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Rolled arms offer a comfy place to rest. Silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 31.00-inch h x 134.00-inch w x 41.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.