Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Black and Red Solid Wood Hand Painted 1912 RMS Titanic Large Model Boat

  • Mfr # 401878

  • Zoro # G122882864


product price: $888.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Wood
Hand Painted
Yes
Commercial Use
No
Color
Black, Red
Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401878
Zoro #
G122882864
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
40 in
Depth
4.5 in
Length
14 in

Details

Material
Solid Wood
Hand Painted
Yes
Commercial Use
No
Color
Black, Red
Occasion
No Holiday
Subject
Transportation
Plays Music
No
Sculpture Type
Model Boat
Assembly Required
No
Item
Sculptures
Construction Method
Handmade

Description

This 14-inch black and red solid wood hand painted 1912 rms titanic large model boat will add a beautiful decorative accent to your decor. High-quality solid wood used in this black and red sculpture is both good looking and hard wearing. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. Great to use on its own or mix with other decorations for the perfect look. 14-inch h x 40-inch w x 4.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.