Zoro Homepage

14" Black Metal Swing Arm Table Lamp

  • Mfr # 645883

  • Zoro # G022372786


product price: $44.25
/ea

Key Features

Depth
5 in
Color
Black
Width
5 in
Application Type
Yes
Height
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645883
Zoro #
G022372786
UPC #
-
Country of Origin
China

Dimensions

Depth
5 in
Width
5 in
Height
14.25 in

Details

Color
Black
Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed

Description

Embrace the good life with this hard working and stylish 14-inch black metal swing arm table lamp. A gorgeous black metal base brings just the right amount of pizzazz to this fabulous lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 14.25-inch h x 5.00-inch w x 5.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.