Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Black Metal Swing Arm Table Lamp

  • Mfr # 646005

  • Zoro # G922348249


product price: $46.39
/ea

Key Features

Height
14.25 in
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Black
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646005
Zoro #
G922348249
UPC #
-
Country of Origin
China

Dimensions

Height
14.25 in
Depth
5 in
Width
5 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
Black
Item
Table Lamp

Description

This 14-inch black metal swing arm table lamp is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a black color. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 14.25-inch h x 5.00-inch w x 5.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.