
14" Black Metal Swing Arm Table Lamp LED
Mfr # 645884
Zoro # G022361810
product price: $48.75
/eaKey Features
Width
5 in
Height
14.25 in
Depth
5 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645884
Zoro #
G022361810
UPC #
-
Country of Origin
China
Dimensions
Width
5 in
Height
14.25 in
Depth
5 in
Details
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Description
With this 14-inch black metal swing arm table lamp led you can bring in design to any space along with adding some ambient lighting. A gorgeous black metal base brings just the right amount of pizzazz to this fabulous lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 14.25-inch h x 5.00-inch w x 5.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.