Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Black Metal Swing Arm Table Lamp LED

  • Mfr # 645949

  • Zoro # G622372230


product price: $51.15
/ea

Key Features

Application Type
Yes
Height
14.25 in
Assembly Required
No Assembly Needed
Width
5 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645949
Zoro #
G622372230
UPC #
-
Country of Origin
China

Dimensions

Height
14.25 in
Width
5 in
Depth
5 in

Details

Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 14-inch black metal swing arm table lamp led will be a great addition to your space. The base of this lamp is made of black metal. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 14.25-inch h x 5.00-inch w x 5.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.