Zoro Homepage

14" Black Wood Round Centerpiece Bowl

  • Mfr # 609349

  • Zoro # G022361476


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Application Type
No
Assembly Required
No Assembly Needed
Height
5.5 in
Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
609349
Zoro #
G022361476
UPC #
-
Country of Origin
India

Dimensions

Width
14 in
Height
5.5 in
Depth
14 in

Details

Application Type
No
Assembly Required
No Assembly Needed
Item
Serving Bowl
Color
Black

Description

Beautifully handmade by skilled artisans, this special bowl is crafted using the finest wood to create a great look. This round centerpiece bowl adds a touch of modern elegance to your dining table or kitchen decor. Its rich black color complements a variety of styles, making it a versatile addition to your home. Designed with functionality in mind, this bowl is both decorative and food safe, ensuring that you can serve your favorite dishes with confidence. Each piece showcases the unique craftsmanship and attention to detail, making it not just a serving item but a statement piece that enhances any gathering or special occasion. 5.5-inch h x 14-inch w x 14-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.