Zoro Homepage

14" Blue Ceramic Round Table Lamp With White Drum Shade

  • Mfr # 642852

  • Zoro # G622374111


product price: $55.55
/ea

Key Features

Color
Blue/White
Depth
7.09 in
Height
14.17 in
Application Type
Yes
Width
7.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642852
Zoro #
G622374111
UPC #
-
Country of Origin
China

Dimensions

Depth
7.09 in
Height
14.17 in
Width
7.09 in

Details

Color
Blue/White
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

Truly a mix of design and functionality that doesn't compromise on style, this 14-inch blue ceramic round table lamp with white drum shade will be a great addition to your space. The lamp is made of sturdy ceramic and features a blue color. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 14.17-inch h x 7.09-inch w x 7.09-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.