Zoro Homepage

14" Blue White And Gold Pinecone Round Serving Tray

  • Mfr # 634488

  • Zoro # G522374129


product price: $57.59
/ea

Key Features

Color
Blue
Assembly Required
No Assembly Needed
Overall Width
13.75 in
Overall Height
1.5 in
Overall Depth
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634488
Zoro #
G522374129
UPC #
-
Country of Origin
China

Dimensions

Overall Width
13.75 in
Overall Height
1.5 in
Overall Depth
13.75 in

Details

Color
Blue
Assembly Required
No Assembly Needed
Item
Tray
Application Type
Yes

Description

This 14-inch blue white and gold pinecone round serving tray will add a beautiful decorative accent to your decor. Decorated with a pinecone and pine branch designed pattern, this piece is not only useful but a great decorative accent as well. Crafted from heavy duty plastic and trimmed with a painted gold edge, this stylish food safe tray makes the perfect accessory for your next party or gathering. 1.5-inch h x 13.75-inch w x 13.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.