
14" Brown and Gold Aluminum and Wood Geometric Framed Accent Mirror
Mfr # 485064
Zoro # G222888810
product price:Â $359.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Framed
Yes
Color
Brown, Gold
Frame Design
Mosaic
Size
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
485064
Zoro #
G222888810
UPC #
-
Country of Origin
India
Dimensions
Size
Medium
Width
40 in
Height
14 in
Depth
0.7 in
Details
Shape
Rectangle
Framed
Yes
Color
Brown, Gold
Frame Design
Mosaic
Assembly Required
No Assembly Needed
Item
Mirrors
Set
No
Pieces Included
1
Mount Type
Wall Mounted
Frame Material
Aluminum, Wood
Lighted
No
Orientation
Horizontal and Vertical
Mirror Type
Accent
Commercial Use
No
Material
Iron
Description
Add a touch of sunshine to any space in your home with this 14-inch brown and gold aluminum and wood geometric framed accent mirror. The rectangle shaped outer frame holds three circular inner mirrors that add a nice touch of depth and texture. The transitional style of this piece will work great in any room you choose to put it in. This unique mirror will look great as part of your existing wall decor or you can use it as a statement piece anywhere in your home. 14-inch H x 40-inch W x 0.7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.