
14" Brown Faux Leather Footstool
Mfr # 534108
Zoro # G822373389
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Depth
14 in
Width
14 in
Application Type
No
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534108
Zoro #
G822373389
UPC #
-
Country of Origin
India
Dimensions
Depth
14 in
Width
14 in
Height
20 in
Details
Color
Brown
Application Type
No
Item
Ottoman
Assembly Required
Partial Assembly Needed
Description
Add a good looking decorative accent to your space that is also practical for seating. This footstool is a treasure at the end of the day as an ideal place to rest your feet and legs and can also be used for extra seating when needed in a pinch. Expertly upholstered with padding in a soft solid color faux leather, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, a ottoman is a way to add a good looking accent to your space that can also be practical and useful. 20-inch h x 14-inch w x 14-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.