
14" Cream And Gray Geometric Pad Print Round Serving Tray With Handles
Mfr # 634499
Zoro # G622366185
product price: $57.59
/eaKey Features
Application Type
Yes
Overall Width
13.5 in
Assembly Required
No Assembly Needed
Overall Depth
13.5 in
Color
Black White/Beige Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634499
Zoro #
G622366185
UPC #
-
Country of Origin
China
Dimensions
Overall Width
13.5 in
Overall Depth
13.5 in
Overall Height
1.75 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Tray
Color
Black White/Beige Black
Description
This 14-inch cream and gray geometric pad print round serving tray with handles is beautiful enough to be left out on the counter or shelf when not in use. Decorated with a pad print geometric design in the center, this piece is not only useful but a great decorative accent as well. Designed with cut out handles for easy transport and convenience. Food safe and versatile, this serving tray is sure to please. 1.75-inch h x 13.5-inch w x 13.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.