14" Cream Ceramic Modern Abstract Bubbles Table Vase
- Mfr # 608373
- Zoro # G822882119
product price:Â
$
97.89
/ea
Key Features
Shape
Novelty
Width
7.68 in
Color
Cream
Length
14.17 in
Hand Painted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 608373
- Zoro #
- G822882119
- UPC #
- -
- Country of Origin
- China
- Shape
- Novelty
- Item
- Vases
- Color
- Cream
- Hand Painted
- No
- Finish
- Does Not Apply
- Pattern
- Solid Color
- Intended Room
- Living Room
- Assembly Required
- No
- Material
- Ceramic
- Commercial Use
- No
- Watertight
- Yes
- Finish Style
- No Distressing
- Vase Type
- Table Vase
- Occasion
- No Holiday
- Style
- Modern
Dimensions
- Width
- 7.68 in
- Length
- 14.17 in
- Size
- Standard
- Depth
- 7.48 in
Description
With or without flowers, this 14-inch cream ceramic modern abstract bubbles table vase makes a great gift or decorative accent for your space. The unique stacking bubbles design adds a touch of contemporary artistry to any room, seamlessly blending with various decor styles. Crafted from durable ceramic, it ensures longevity while maintaining its elegant appearance. This versatile table vase can be placed on a dining table, shelf, or console, enhancing the aesthetics of your home. Its neutral cream color allows it to complement a wide range of floral arrangements and interior palettes, making it a perfect choice for enhancing your living environment. 14.17-inch h x 7.68-inch w x 7.48-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.