14" Gold Metal Geo Spiral Bedside Lamp With White Globe Shade

  • Mfr # 568839

  • Zoro # G022363029


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Application Type
No
Width
7 in
Color
Gold/White
Depth
7 in
Height
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568839
Zoro #
G022363029
UPC #
-
Country of Origin
China

Dimensions

Width
7 in
Depth
7 in
Height
13.5 in

Details

Application Type
No
Color
Gold/White
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

Add a bright anchor to your room with this 14-inch gold metal geo spiral bedside lamp with white globe shade. The base of this lamp is matte gold and features a unique round geometric spiral shape. The white glass globe finishes this piece off nicely and symmetrically. Bedside table lamps help to add a soft and cozy glow to your bedroom. Great for evening reading. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 13.5-inch H x 7-inch W x 7-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.