Zoro Homepage

14" Gold Metal Tripod Table Lamp LED With White Drum Shade

  • Mfr # 642947

  • Zoro # G922370004


product price: $52.99
/ea

Key Features

Depth
7 in
Height
14 in
Assembly Required
No Assembly Needed
Width
7 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642947
Zoro #
G922370004
UPC #
-
Country of Origin
China

Dimensions

Depth
7 in
Height
14 in
Width
7 in

Details

Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

Add a bright anchor to your room with this 14-inch gold metal tripod table lamp led with white drum shade. The lamp is made of sturdy metal and features a gold color. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 14.00-inch h x 7.00-inch w x 7.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.