Zoro Homepage

14" Gray Concrete Novelty Table Lamp With Black Drum Shade

  • Mfr # 643267

  • Zoro # G922350747


product price: $80.45
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Depth
9.06 in
Color
Gray/Black
Height
14.37 in
Width
9.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643267
Zoro #
G922350747
UPC #
-
Country of Origin
China

Dimensions

Depth
9.06 in
Height
14.37 in
Width
9.06 in

Details

Application Type
Yes
Color
Gray/Black
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

This 14-inch gray concrete novelty table lamp with black drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy concrete and features a gray color. The black shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 14.37-inch h x 9.06-inch w x 9.06-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.