Zoro Homepage

14" Gray Concrete Novelty Table Lamp With Gray Drum Shade

  • Mfr # 643269

  • Zoro # G222373460


product price: $80.45
/ea
Free Shipping & Returns

Key Features

Color
Gray
Depth
9.06 in
Width
9.06 in
Application Type
Yes
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643269
Zoro #
G222373460
UPC #
-
Country of Origin
China

Dimensions

Depth
9.06 in
Width
9.06 in
Height
14.37 in

Details

Color
Gray
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

This 14-inch gray concrete novelty table lamp with gray drum shade is the perfect combination of design and function. The base of this lamp is made of gray concrete. The gray shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 14.37-inch h x 9.06-inch w x 9.06-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.