Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Gray Metal Swing Arm Table Lamp LED

  • Mfr # 645886

  • Zoro # G922371780


product price: $48.75
/ea

Key Features

Application Type
Yes
Width
5 in
Height
14.25 in
Assembly Required
No Assembly Needed
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645886
Zoro #
G922371780
UPC #
-
Country of Origin
China

Dimensions

Width
5 in
Height
14.25 in
Depth
5 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

With this 14-inch gray metal swing arm table lamp led you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of gray metal. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 14.25-inch h x 5.00-inch w x 5.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.