Zoro Homepage

14" Gray Metal Tripod Table Lamp LED With Gray Drum Shade

  • Mfr # 642948

  • Zoro # G422361731


product price: $52.99
/ea

Key Features

Height
14 in
Depth
7 in
Color
Gray
Assembly Required
No Assembly Needed
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642948
Zoro #
G422361731
UPC #
-
Country of Origin
China

Dimensions

Height
14 in
Depth
7 in
Width
7 in

Details

Color
Gray
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

This 14-inch gray metal tripod table lamp led with gray drum shade is the perfect combination of design and function. A gorgeous gray metal base brings just the right amount of pizzazz to this fabulous lamp. The gray shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 14.00-inch h x 7.00-inch w x 7.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.