Zoro Homepage

14" Gray Metal Tripod Table Lamp LED With Gray Drum Shade

  • Mfr # 643277

  • Zoro # G222364666


product price: $62.15
/ea

Key Features

Color
Gray
Depth
7 in
Assembly Required
No Assembly Needed
Height
14 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643277
Zoro #
G222364666
UPC #
-
Country of Origin
China

Dimensions

Depth
7 in
Height
14 in
Width
7 in

Details

Color
Gray
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

Truly a mix of design and functionality that doesn't compromise on style, this 14-inch gray metal tripod table lamp led with gray drum shade will be a great addition to your space. The base of this lamp is made of metal finished in a gray tone. Includes a gray fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 14.00-inch h x 7.00-inch w x 7.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.