
14" Green Chunky Knit Hat Fabric Sitting Gnome Sculpture
Mfr # 483532
Zoro # G322883623
product price: $19.99
/eaKey Features
Pieces per Set
1
Width
8 in
Design Motif
Not an animal
Depth
6 in
Nature Motif
No Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
483532
Zoro #
G322883623
UPC #
-
Country of Origin
China
Dimensions
Width
8 in
Depth
6 in
Length
14 in
Details
Pieces per Set
1
Design Motif
Not an animal
Nature Motif
No Nature
Color
Green
Subject
Fantasy & Sci-fi
Plays Music
No
Construction Method
Handmade
Assembly Required
No
Sculpture Type
Standing Gnome
Occasion
No Holiday
Material
Fabric
Hand Painted
No
Item
Sculptures
Description
The 14" green chunky knit hat fabric sitting gnome sculpture is the perfect decorative accessory for your home. High-quality fabric used in this green sculpture is both good looking and hard wearing. A perfect decorative addition for anyone who loves a stylish look and feel. Use this piece as bookshelf decor, on your desk, coffee table, or anywhere in your home. Works as a fun accent all year round.14" H x 8" W x 6" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.