Zoro Homepage

14" Green Metal Etched Round Serving Tray

  • Mfr # 634509

  • Zoro # G322359821


product price: $61.85
/ea

Key Features

Overall Depth
13.75 in
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Green
Overall Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634509
Zoro #
G322359821
UPC #
-
Country of Origin
India

Dimensions

Overall Depth
13.75 in
Overall Width
13.75 in
Overall Height
0.5 in

Details

Item
Tray
Application Type
Yes
Assembly Required
No Assembly Needed
Color
Green

Description

This 14-inch green metal etched round serving tray is beautiful enough to be left out on the counter or shelf when not in use. Made from metal that features an etched geometric lines pattern and a glossy glaze finish, this durable round serving tray is perfect to use as serveware or as a showcase for other objects just as beautiful as it is. A beautiful etched pattern adds to the appeal and decorative quality of this piece. Food safe and versatile, this serving tray is sure to please. 0.5-inch h x 13.75-inch w x 13.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.