Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" Off White And Natural Geometric Metal Cylinder Table Vase

  • Mfr # 608320

  • Zoro # G422884810


product price: $59.99
/ea

Key Features

Watertight
Yes
Hand Painted
No
Commercial Use
No
Style
Modern
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608320
Zoro #
G422884810
UPC #
-
Country of Origin
China

Dimensions

Width
5.91 in
Depth
5.91 in
Size
Standard
Length
14.17 in

Details

Watertight
Yes
Hand Painted
No
Commercial Use
No
Style
Modern
Assembly Required
No
Color
Natural, Off White
Vase Type
Table Vase
Occasion
No Holiday
Intended Room
Living Room
Item
Vases
Finish Style
Coat/Paint Distressing
Pattern
Geometric
Shape
Cylinder
Finish
Does Not Apply
Material
Metal

Description

The 14-inch off white and natural cylinder metal table vase makes a stunning centerpiece for any tabletop arrangement. This artisanal table vase is crafted from durable metal with a rustic distressed finish, geometric pattern and speckles that give it a unique character. Designed to be watertight, this vase is perfect for showcasing your favorite blooms without worry. Its versatile design allows it to fit seamlessly into various spaces, enhancing both casual and formal settings. Add this stunning piece to your collection and transform your living environment with sophistication. Elevate your home decor with this stylish table vase that combines functionality and artistic design. 14.17-inch h x 5.91-inch w x 5.91-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.