This item is Discontinued.

Homeroots 14" Pink and Silver Velvet Faux Crystal and Mirrored Glass Vanity Chair 641950

This item is Discontinued.

Homeroots

14" Pink and Silver Velvet Faux Crystal and Mirrored Glass Vanity Chair (Discontinued)

Mfr # 641950
Zoro # G622364532
Country of Origin China
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
641950
Zoro #
G622364532
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
17.72 in
Overall Height
20.87 in
Overall Width
13.98 in

Details

Item
Accent Chair
Color
Pink Silver
Application Type
No
Assembly Required
Partial Assembly Needed

Description

This 14-inch pink and silver velvet faux crystal and mirrored glass vanity chair will add a beautiful decorative accent to your decor. This stylish glam chair features a solid color upholstery that enhances its chic appeal. The mirrored glass legs provide a striking contrast while ensuring durability and elegance. Upholstered in luxurious velvet, it promises both comfort and sophistication. The combination of faux crystal and mirrored glass in the frame elevates its design, making it a perfect addition to your vanity space. 20.87-inch h x 13.98-inch w x 17.72-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.