
14" Pink Ceramic Round Table Lamp With White Drum Shade
Mfr # 642853
Zoro # G522364892
product price: $55.55
/eaKey Features
Application Type
Yes
Assembly Required
No Assembly Needed
Depth
7.09 in
Height
14.17 in
Color
Pink/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642853
Zoro #
G522364892
UPC #
-
Country of Origin
China
Dimensions
Depth
7.09 in
Height
14.17 in
Width
7.09 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
Pink/White
Description
This 14-inch pink ceramic round table lamp with white drum shade is the perfect combination of design and function. The base of this lamp is made of ceramic finished in a pink tone. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 14.17-inch h x 7.09-inch w x 7.09-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.