
14" Red White and Blue Fabric Independence Day Standing Gnome Tabletop Sculpture with LED
Mfr # 493033
Zoro # G522884864
product price: $24.99
/eaKey Features
LED Lighting
Yes
Power Source
Batteries
Construction Method
Handmade
Hand Painted
No
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
493033
Zoro #
G522884864
UPC #
-
Country of Origin
China
Dimensions
Depth
5.12 in
Width
4.3 in
Length
14 in
Details
LED Lighting
Yes
Power Source
Batteries
Construction Method
Handmade
Hand Painted
No
Commercial Use
No
Color
Red, White, Blue
Subject
Fantasy & Sci-fi
Nature Motif
No Nature
Material
Fabric
Plays Music
No
Design Motif
Not an animal
Assembly Required
No
Sculpture Type
Standing Gnome
Pieces per Set
1
Occasion
Independence Day
Item
Sculptures
Description
Show off your patriotic style with this festive 14-inch red white and blue fabric independence day standing gnome tabletop sculpture with led. High-quality fabric used in this red, white, and blue sculpture is both good looking and hard wearing. Led light provides an illuminating effect that adds to the decorative appeal of this special piece. A perfect decorative addition for anyone who loves a stylish look and feel. 14-inch h x 4.3-inch w x 5.12-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.