
14" Silver Glass Wall Mounted Accent Shelf
Mfr # 639950
Zoro # G022348545
product price: $411.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
4.72 in
Overall Height
3.15 in
Assembly Required
No Assembly Needed
Application Type
No
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
639950
Zoro #
G022348545
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
4.72 in
Overall Height
3.15 in
Overall Width
11.81 in
Details
Item
Wall Mounted Shelve
Assembly Required
No Assembly Needed
Application Type
No
Color
Silver
Material
Glass
Description
The 14-inch silver glass wall mounted accent shelf elegantly enhances your entryway with its chic design. Crafted from high-quality glass, this shelf showcases a sophisticated glam style that complements modern decor. Its stunning silver color adds a touch of luxury, making it the perfect space for displaying decorative items or personal treasures. This accent shelf not only serves a functional purpose but also acts as a striking visual element in your home. The wall-mounted design saves floor space while creating an organized and stylish atmosphere. Transform your entryway into a welcoming environment with this exquisite accent shelf that merges beauty and practicality seamlessly. 7.00-inch h x 14.00-inch w x 5.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.