Zoro Homepage

14" Silver Metal Swing Arm Table Lamp

  • Mfr # 645952

  • Zoro # G922363556


product price: $44.25
/ea

Key Features

Depth
5 in
Assembly Required
No Assembly Needed
Width
5 in
Application Type
Yes
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645952
Zoro #
G922363556
UPC #
-
Country of Origin
China

Dimensions

Depth
5 in
Width
5 in
Height
14.25 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Silver

Description

Add a bright anchor to your room with this 14-inch silver metal swing arm table lamp. The lamp is made of sturdy metal and features a silver color. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 14.25-inch h x 5.00-inch w x 5.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.