Zoro Homepage

14" Silver Metal Swing Arm Table Lamp LED

  • Mfr # 645888

  • Zoro # G622375576


product price: $48.75
/ea

Key Features

Height
14.25 in
Application Type
Yes
Assembly Required
No Assembly Needed
Depth
5 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645888
Zoro #
G622375576
UPC #
-
Country of Origin
China

Dimensions

Height
14.25 in
Depth
5 in
Width
5 in

Details

Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 14-inch silver metal swing arm table lamp led. The base of this lamp is made of metal finished in a silver tone. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 14.25-inch h x 5.00-inch w x 5.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.