
14" White And Gold Metal Novelty Table Lamp With White Drum Shade
Mfr # 643421
Zoro # G122363479
product price: $55.69
/eaKey Features
Height
14 in
Color
White/Gold
Depth
8 in
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643421
Zoro #
G122363479
UPC #
-
Country of Origin
China
Dimensions
Height
14 in
Depth
8 in
Width
8 in
Details
Item
Table Lamp
Color
White/Gold
Assembly Required
No Assembly Needed
Application Type
Yes
Description
This 14-inch white and gold metal novelty table lamp with white drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a white and gold color. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 14.00-inch h x 8.00-inch w x 8.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.