Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" White Metal Swing Arm Table Lamp

  • Mfr # 645889

  • Zoro # G922369923


product price: $44.25
/ea

Key Features

Color
White
Depth
5 in
Width
5 in
Application Type
Yes
Height
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645889
Zoro #
G922369923
UPC #
-
Country of Origin
China

Dimensions

Depth
5 in
Width
5 in
Height
14.25 in

Details

Color
White
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

This 14-inch white metal swing arm table lamp is a great way to add some brightness to any corner of your home. The lamp is made of sturdy metal and features a white color. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 14.25-inch h x 5.00-inch w x 5.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.