Zoro Homepage

14" White Metal Swing Arm Table Lamp

  • Mfr # 645954

  • Zoro # G522361648


product price: $44.25
/ea

Key Features

Depth
5 in
Height
14.25 in
Application Type
Yes
Assembly Required
No Assembly Needed
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645954
Zoro #
G522361648
UPC #
-
Country of Origin
China

Dimensions

Depth
5 in
Height
14.25 in
Width
5 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
White

Description

Bring of level of elegance and freshness to your space with this high quality 14-inch white metal swing arm table lamp. The lamp is made of sturdy metal and features a white color. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 14.25-inch h x 5.00-inch w x 5.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.