
14" White Metal Swing Arm Table Lamp LED
Mfr # 645955
Zoro # G022357950
product price: $51.15
/eaKey Features
Depth
5 in
Assembly Required
No Assembly Needed
Width
5 in
Height
14.25 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645955
Zoro #
G022357950
UPC #
-
Country of Origin
China
Dimensions
Depth
5 in
Width
5 in
Height
14.25 in
Details
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Description
Bring of level of elegance and freshness to your space with this high quality 14-inch white metal swing arm table lamp led. The base of this lamp is made of metal finished in a white tone. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 14.25-inch h x 5.00-inch w x 5.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.