
14" White Metal Tripod Table Lamp LED With White Drum Shade
Mfr # 642949
Zoro # G922351492
product price: $52.99
/eaKey Features
Color
White
Depth
7 in
Width
7 in
Application Type
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642949
Zoro #
G922351492
UPC #
-
Country of Origin
China
Dimensions
Depth
7 in
Width
7 in
Height
14 in
Details
Color
White
Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed
Description
With this 14-inch white metal tripod table lamp led with white drum shade you can bring in design to any space along with adding some ambient lighting. A gorgeous white metal base brings just the right amount of pizzazz to this fabulous lamp. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 14.00-inch h x 7.00-inch w x 7.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.