Zoro Homepage

14" White Metal Tripod Table Lamp LED With White Drum Shade

  • Mfr # 643281

  • Zoro # G422352364


product price: $62.15
/ea

Key Features

Height
14 in
Depth
7 in
Width
7 in
Color
White
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643281
Zoro #
G422352364
UPC #
-
Country of Origin
China

Dimensions

Height
14 in
Depth
7 in
Width
7 in

Details

Color
White
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

With this 14-inch white metal tripod table lamp led with white drum shade you can bring in design to any space along with adding some ambient lighting. The lamp is made of sturdy metal and features a white color. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 14.00-inch h x 7.00-inch w x 7.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.