
14" White Metal Tripod Table Lamp With White Drum Shade
Mfr # 643279
Zoro # G722354990
product price: $41.69
/eaKey Features
Width
7 in
Color
White
Height
14 in
Depth
7 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643279
Zoro #
G722354990
UPC #
-
Country of Origin
China
Dimensions
Width
7 in
Height
14 in
Depth
7 in
Details
Color
White
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Description
With this 14-inch white metal tripod table lamp with white drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of metal finished in a white tone. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 14.00-inch h x 7.00-inch w x 7.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.