This item is Discontinued.

Homeroots 14" White Wood Faux Crystal Bling And Mirrored Glass One Drawer Floating Nightstand 569255

14" White Wood Faux Crystal Bling And Mirrored Glass One Drawer Floating Nightstand (Discontinued)

  • Mfr # 569255
  • Zoro # G322367451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569255
Zoro #
G322367451
UPC #
-
Country of Origin
China

Dimensions

Depth
8.66 in
Width
15.35 in
Height
13.78 in
Length
13.78 in

Details

Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No
Frame Color
White
Drawer Glide Mechanism
Roller Glides
Felt Lined Drawers
No
Capacity
120 lb
Style
Glam
Material
Manufactured Wood
Number of Doors
1
Shape
Rectangular
Soft Close or Self Close Drawer Glides
Yes
Number of Drawers
1
Color
White
Number of Pieces
1
Commercial Use
No
Frame Material
Manufactured Wood

Description

Good looking design and practical styling meet to form this 14-inch white wood faux crystal bling and mirrored glass one drawer floating nightstand. Maximize your floor space and adjust to the exact height you need, when you add this wall-mounted design to your space. Robust in design, the bed side table has been expertly crafted from manufactured wood. The easy open drawer allows you hidden storage to keep your essentials close at hand. A reflective mirrored finish gives an elegant and glamorous look. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. 13.78-inch h x 15.35-inch w x 8.66-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.