14" White Wood Freestanding Double Door Bathroom Vanity
- Mfr # 543619
- Zoro # G322909224
product price:Â
$
447.99
/ea
Free Shipping & Returns
Key Features
Length
16 in
Width
14.3 in
Height
67.8 in
Material
Manufactured Wood
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543619
- Zoro #
- G322909224
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Length
- 16 in
- Width
- 14.3 in
- Height
- 67.8 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- Matte
- Base Color
- White
- Countertop Material
- Manufactured Wood
- Includes
- Doors
Description
The 14-inch white wood freestanding double door bathroom vanity combines functionality with modern design. Crafted from durable manufactured wood, this vanity features a sleek white base that effortlessly complements any bathroom decor. The thoughtfully designed double doors ensure ample storage space while incorporating soft close door hinges for a quiet and smooth operation. This piece includes stylish handles and drawer pulls that enhance its contemporary appeal. As a free-standing standard installation, it offers versatility in placement and ease of use, making it an ideal addition to any home. Upgrade your bathroom with this elegant vanity that perfectly balances aesthetics and practicality. 67.80-inch h x 14.30-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.