Shop HOMEROOTS
See all product information
Create Account
14" X 12" Brown And White Inspirational Text Wood Wall Decor
Mfr # 636036
Zoro # G722885494
product price:Â $19.39
/eaKey Features
Shape
Rectangle
Mirrored
No
Commercial Use
Yes
Finish Style
No Distressing
Outdoor Suitability
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 636036
- Zoro #
- G722885494
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 0.25 in
- Width
- 11.75 in
- Length
- 14.4 in
Details
- Shape
- Rectangle
- Mirrored
- No
- Commercial Use
- Yes
- Finish Style
- No Distressing
- Item
- Wall Decor
- Outdoor Suitability
- No
- Wall Decor Type
- Hanging Text
- Construction Method
- Hand Finished
- Hooks Included
- No
- Orientation
- Vertical Only
- Style
- Traditional
- Fringe/Tassels Included
- No
- Material
- Wood
- Color
- Brown, White
- Lighted
- No
- Assembly Required
- No
Description
Spice up your space with this fun hanging three panel wall decor that features inspirational and motivational themed text. Instantly liven up your space with this reversible text decor that brings sentiment, color, and dimension to your walls. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fun wall decor option that allows you to change up the look, as it features two different patterns, one on each side14.40-inch h x 11.75-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.