Shop HOMEROOTS
See all product information
Create Account
14" X 14" Antiqued Brass And White Yes You Can Metal And Wood Square Wall Decor
Mfr # 636005
Zoro # G022884753
product price:Â $25.59
/eaKey Features
Width
14 in
Shape
Square
Assembly Required
No
Wall Decor Type
Hanging Text
Orientation
Vertical Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 636005
- Zoro #
- G022884753
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 14 in
- Depth
- 1.5 in
- Length
- 14 in
Details
- Shape
- Square
- Assembly Required
- No
- Wall Decor Type
- Hanging Text
- Orientation
- Vertical Only
- Mirrored
- No
- Lighted
- No
- Commercial Use
- Yes
- Hooks Included
- No
- Material
- Metal, Wood
- Color
- Antiqued Brass, White
- Outdoor Suitability
- No
- Finish Style
- No Distressing
- Construction Method
- Handmade
- Item
- Wall Decor
- Style
- Traditional
- Fringe/Tassels Included
- No
Description
Our words matter. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this text decor that brings sentiment, color, and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14.00-inch h x 14.00-inch w x 1.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.