
14" X 14" Dark Wood Toned Frame Woodland Years, Set Of 2, 2PK
Mfr # 365764
Zoro # G722883193
product price: $123.99
/pk 2, $62.00/ea
Free Shipping & Returns
Key Features
Lighted
No
Finish
Coated
Commercial Use
No
Assembly Required
No
Mirrored
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
365764
Zoro #
G722883193
UPC #
-
Country of Origin
United States
Dimensions
Depth
2 in
Width
14 in
Length
14 in
Details
Lighted
No
Finish
Coated
Commercial Use
No
Assembly Required
No
Mirrored
No
Orientation
Horizontal and Vertical
Finish Style
No Distressing
Item
Wall Decor
Style
Classic
Color
Dark Brown
Shape
Square
Outdoor Suitability
No
Description
Turn the heads of your friends and guests with this lovely picture. Its style is more than just beautiful, it will add uniqueness to your walls. This picture is a splendidly crafted piece, made from high quality , which also shows off a finish and color. Not to mention the frame. Framed under glass. You want your piece sturdy too, and that’s exactly what you get with this lovely picture. Solid Polystyrene Frame. As for measurements, they are ” for height, ” for width, and ” for depth, and it weighs pounds. Hand Assembled in the USA. Hangs Square. Comes ready to hang!. If you want a practical, elegant, and long-lasting picture, this is the one for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.