
14" X 14" Gray Stone Wall Decor
Mfr # 274768
Zoro # G122885117
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Hooks Included
No
Material
Stone
Style
Contemporary
Depth
2 in
Outdoor Suitability
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
274768
Zoro #
G122885117
UPC #
-
Country of Origin
China
Dimensions
Depth
2 in
Length
14 in
Width
14 in
Details
Hooks Included
No
Material
Stone
Shape
Circle
Style
Contemporary
Outdoor Suitability
No
Item
Wall Decor
Finish Style
No Distressing
Finish
Coated
Assembly Required
No
Orientation
Horizontal and Vertical
Color
Gray
Description
Bring some sizzle to your space with this eye-catching 14 x 14 grey and brown stone wall decor. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14 x 14 X 2
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.