Shop HOMEROOTS
See all product information
Create Account
14" X 14" X 2" Brown Concave Square Double Layer Ribbed Wall Plaque Set Of 2, 2PK
- Mfr # 274777
- Zoro # G022884418
product price:Â
$
158.99
/pk of 2, $79.50/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Depth
2 in
Number of Pieces
2
Width
14 in
Finish
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274777
- Zoro #
- G022884418
- UPC #
- -
- Country of Origin
- China
- Item
- Wall Decor
- Assembly Required
- No
- Number of Pieces
- 2
- Finish
- Coated
- Color
- Brown
- Material
- Sandstone
- Orientation
- Horizontal and Vertical
- Style
- Contemporary
Dimensions
- Depth
- 2 in
- Width
- 14 in
- Length
- 14 in
Description
featuring simple spiral modern and contemporary design, our concave square double layer wall plaque will put a tantalizing visual effect on your entire home setting. it comes in a concave square design complemented with ribbed finish meant to seamlessly blend with existing decor in your home. this is a part of our wall art collection that is perfectly crafted to aesthetically wow you and your guests for many years to come. concave square double layer ribbed wall plaque 14" X 14" X 2" set of 2.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.