Shop HOMEROOTS
See all product information
Create Account
14" X 14" X 2" Brown Round Ribbed Wall Plaque
- Mfr # 274771
- Zoro # G022883602
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Depth
2 in
Assembly Required
No
Length
14 in
Orientation
Horizontal and Vertical
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274771
- Zoro #
- G022883602
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 2 in
- Length
- 14 in
- Width
- 14 in
Details
- Assembly Required
- No
- Item
- Wall Decor
- Orientation
- Horizontal and Vertical
- Color
- Brown
- Style
- Contemporary
- Material
- Sandstone
- Finish
- Coated
Description
featuring simple spiral modern and contemporary design, our round double layer wall plaque will put a tantalizing visual effect on your entire home setting. it comes in a sand color circle design complemented with ribbed finish meant to seamlessly blend with existing decor in your home. this is a part of our wall art collection that is perfectly crafted to aesthetically wow you and your guests for many years to come. round double layer ribbed wall plaque 14" X 14" X 2"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.